Shop All Pleated Air Filters
Air Handler
52x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG60
Zoro # G3317581
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 8.4 in
- Actual Height 52 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 45GG60
- Zoro # G3317581
- UPC # 190735017883
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 52 in |
Actual Outside Dia. | 12.75 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Configuration | Helix Inner Core, 4 Poly Bands Out |
Abrasion Resistance | Good |
Item | Filters |
Description
Filters, Actual Height 52 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 12.75 in, MERV 12, Configuration Helix Inner Core, 4 Poly Bands Out, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V4046C1054 120V 3/8" Pilot Gas (V4046C1054)
- ICM CONTROLS 271C Solid State Furnace (ICM271C)
- HONEYWELL LP to Natural Gas Conversion Kit (394588)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 11 (3DVK3)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 13, High Capacity, Synthetic, 2EKJ2, White (2EKJ2)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE9)
- AIR HANDLER 9x16x1 Synthetic Pleated Air Filter, MERV 7 (21C079)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 7 (6C516)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL5)
- ACCUMULAIR Pleated Air Filter, 19" x 23" x 2", 6 Pack (FB19X23X2A_6)
- Air Handler Pleated Air Filters