Shop All Filter Media
Air Handler
50 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White
Mfr # 2GGL8
Zoro # G6933717
product price: $168.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$168.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 50 in x 45 ft x 2 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGL8
- Zoro # G6933717
- UPC # 190735008782
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 50 in x 45 ft x 2 in |
Nominal Height | 50 in |
Nominal Width | 45 ft |
Actual Filter Size | 50 in x 45 ft x 1-1/2 in |
Actual Height | 50 in |
Actual Width | 45 ft |
Media Roll Width | 50" |
Media Roll Length | 45 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 50 in x 45 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.20 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A229)
- EMBRACO Condensing Unit, 3/4 HP (UNT6220Z1)
- YORK 18 in. x 600 in. White Vinyl Roll Flashing (YO6450)
- VULCAN Strip Heater, 240V, 21 In. L, 1200 Deg F (OS1221-500B)
- AIR HANDLER 15" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B749)
- AIR HANDLER 25 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C432)
- AIR HANDLER 8 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U601)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Orange/White (2JTC1)
- AIR HANDLER 36 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B765)
- AIR HANDLER 18" x 18" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B744)
- AIR HANDLER 12 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GHZ2)
- Air Handler Filter Media