Shop All Filter Media
This Product is Discontinued
Air Handler
48 in x 90 ft x 2 in Polyester Air Filter Roll MERV 8, Orange/White (Discontinued)
Mfr # 2JTD3
Zoro # G7626552
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 48 in x 90 ft x 2 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTD3
- Zoro # G7626552
- UPC # 190735011348
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 48 in x 90 ft x 2 in |
Nominal Height | 48 in |
Nominal Width | 90 ft |
Actual Filter Size | 48 in x 90 ft x 1-1/2 in |
Actual Height | 48 in |
Actual Width | 90 ft |
Media Roll Width | 48" |
Media Roll Length | 45 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 48 in x 90 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier Yes, Media Color Orange/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.20 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.