Shop All Paint Collector Filters
Air Handler
45"x6 ft. Paint Collector Filter Roll, Paper
Mfr # 54FF13
Zoro # G9183505
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 45 in x 6 ft x 1 in
- Media Material Paper
- Surface Tackifier No
- Performance Rating Less Than 5 MERV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FF13
- Zoro # G9183505
- Country of Origin United States
- Category Paint Collector Filters
Dimensions
Nominal Filter Size | 45 in x 6 ft x 1 in |
Nominal Height | 45 in |
Nominal Width | 6 ft |
Actual Filter Size | 45 in x 6 ft x 3/4 in |
Actual Width | 6 ft |
Actual Height | 45 in |
Nominal Length | 6 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 45 in x 6 ft x 1 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications Paint Collection, Media Material Paper, Surface Tackifier No, Media Color White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Grommet, 3/8", Charging Hose (SF5038)
- TEMPCO Electric Process Heater Replacement Element, 230V AC, 3250 W (GEM20018)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W924)
- BALDOR-RELIANCE Baldor-Reliance Motor RL1310A, 1HP, 1725RPM, 1PH, 60HZ, 56/56H, 3520L, OPEN, F (RL1310A)
- AIR HANDLER 24"x400 ft. Paint Collector Filter Roll, Fiberglass (2DXV6)
- AIR HANDLER Air Filter Pad, Nominal Filter Size 20 in x 20 in x 2 in, Green/White, Fiberglass, 50 Pack (2W001)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1" (2EKK2)
- AIR HANDLER 41"x90 ft. Paint Collector Filter Roll, Polyester (2EKK7)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 30 pk. (6W749)
- AIR HANDLER 60"x260 ft. Paint Collector Filter Roll, Fiberglass (6B843)
- AIR HANDLER 41"x260 ft. Paint Collector Filter Roll, Fiberglass (6C527)
- Air Handler Paint Collector Filters