Shop All Paint Collector Filters
Air Handler
45"x36 ft. Paint Collector Filter Roll, Paper
Mfr # 54FF14
Zoro # G9183496
product price: $87.39
/ea
Free Shipping & Returns
Not eligible for select promotions
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 45 in x 35 ft x 1 in
- Media Material Paper
- Surface Tackifier No
- Performance Rating Less Than 5 MERV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FF14
- Zoro # G9183496
- Country of Origin United States
- Category Paint Collector Filters
Dimensions
Nominal Filter Size | 45 in x 35 ft x 1 in |
Nominal Height | 45 in |
Nominal Width | 35 ft |
Actual Height | 45 in |
Actual Filter Size | 45 in x 35 ft x 3/4 in |
Nominal Length | 35 ft. |
Actual Width | 35 ft |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 45 in x 35 ft x 1 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications Paint Collection, Media Material Paper, Surface Tackifier No, Media Color White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-46)
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49515)
- COMPONENT HARDWARE Inlet Adjustable Brass Pilot Valve 1/8" (G34-6460)
- EVERPURE Pressure Gauge For - Part# Ev311409 (EV311409)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 50 pk. (6W748)
- AIR HANDLER 20-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass (6B845)
- AIR HANDLER Paint Collector Filter Pad, 20x25x2", 50 pk. (2W002)
- AIR HANDLER 36"x90 ft. Paint Collector Filter Roll, Polyester (2EKK6)
- AIR HANDLER 36"x260 ft. Paint Collector Filter Roll, Fiberglass (6C526)
- AIR HANDLER 20-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK3)
- AIR HANDLER Paint Collector Filter Pad, 20x25x2" (2JRY8)
- Air Handler Paint Collector Filters