Shop All Filter Media
Air Handler
45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White
Mfr # 30PT35
Zoro # G8720993
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 45 in x 65 ft x 1 in
- Performance Rating MERV 5
- Filter Efficiency - Air Filters 20 %
- Common Applications Auto-Roll Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 30PT35
- Zoro # G8720993
- UPC # 190735014776
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 45 in x 65 ft x 1 in |
Nominal Height | 45 in |
Nominal Width | 65 ft |
Actual Filter Size | 44-7/8 in x 65 ft x 3/4 in |
Actual Height | 44 7/8 in |
Actual Width | 65 ft |
Media Roll Length | 65 ft. |
Media Roll Width | 44-7/8" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 45 in x 65 ft x 1 in, Performance Rating MERV 5, Filter Efficiency - Air Filters 20 Percent, Common Applications Auto-Roll Systems, For Use With (Systems) Type AE, Media Material Polyester, Surface Tackifier No, Media Color White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 12x20x1" (5W998)
- BIONAIRE Bionaire RB110CS Air Purifier Filters (RB110CS)
- MCDONNELL & MILLER Slide Wire Resistor Kit (309000)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 36W (20UA14)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRW6)
- AIR HANDLER 12 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGK5)
- AIR HANDLER 12" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B754)
- AIR HANDLER 84 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGP2)
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- AIR HANDLER 36" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White (2GFP7)
- AIR HANDLER 30 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ64)
- Air Handler Filter Media