Shop All Filter Media
Air Handler
44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White
Mfr # 6B686
Zoro # G3132701
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 44 in x 65 ft x 1 in
- Performance Rating MERV 6
- Filter Efficiency - Air Filters 60 %
- Common Applications Auto-Roll Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B686
- Zoro # G3132701
- UPC # 190735023860
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 44 in x 65 ft x 1 in |
Nominal Height | 44 in |
Nominal Width | 65 ft |
Actual Filter Size | 43-7/8 in x 65 ft x 3/4 in |
Actual Height | 43 7/8 in |
Actual Width | 65 ft |
Media Roll Length | 65 ft. |
Media Roll Width | 43-7/8" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 44 in x 65 ft x 1 in, Performance Rating MERV 6, Filter Efficiency - Air Filters 60 Percent, Common Applications Auto-Roll Systems, For Use With (Systems) Type C, Media Material Polyester, Surface Tackifier No, Media Color White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat Icefree Cube 120V 15 Amp Plug In Fixed 35F On 45F Off (IFC12)
- BELIMO Non-Spring Return Damper Actuator (LMB24-SR)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- HOSHIZAKI Shelf Clip (428957-01)
- AIR HANDLER 24" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B735)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT35)
- AIR HANDLER 8 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA4)
- AIR HANDLER Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ73)
- AIR HANDLER 12" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W092)
- AIR HANDLER 20" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W099)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 20", MERV (FC200E1011)
- Air Handler Filter Media