Shop All Paint Collector Filters
Air Handler
40"x40 ft. Paint Collector Filter Roll, Paper
Mfr # 6B834
Zoro # G3394571
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 40 in x 40 ft x 1 in
- Media Material Paper
- Surface Tackifier No
- Performance Rating Less Than 5 MERV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B834
- Zoro # G3394571
- UPC # 190735025116
- Country of Origin United States
- Category Paint Collector Filters
Dimensions
Nominal Filter Size | 40 in x 40 ft x 1 in |
Nominal Height | 40 in |
Nominal Width | 40 ft |
Actual Height | 40 in |
Nominal Depth | 1 in |
Nominal Length | 40 ft. |
Actual Width | 40 ft |
Actual Filter Size | 40 in x 40 ft x 3/4 in |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 40 in x 40 ft x 1 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications Paint Collection, Media Material Paper, Surface Tackifier No, Media Color White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door V-Roller, True GDM Sliding Door Unit (994884)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 15 1/2 in L., Nitride Ignitor (21D64-2)
- DAYTON Gas Unit Heater, NG/LP, 120,000, 1,475 cfm, Direct, Propeller, 1/2 in (2RYV4A)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 8 (21C094)
- AIR HANDLER 45"x36 ft. Paint Collector Filter Roll, Paper (54FF14)
- AIR HANDLER 60"x90 ft. Paint Collector Filter Roll, Polyester (2EKK9)
- AIR HANDLER 30"x260 ft. Paint Collector Filter Roll, Fiberglass (6C525)
- AIR HANDLER 25-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK4)
- AIR HANDLER Paint Collector Filter Pad, 20x25x2", 50 pk. (2W002)
- AIR HANDLER 41"x90 ft. Paint Collector Filter Roll, Polyester (2EKK7)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 50 pk. (6W748)
- Air Handler Paint Collector Filters