Shop All Filter Media
Air Handler
40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2GGG3
Zoro # G7490533
product price: $155.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 40 in x 90 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGG3
- Zoro # G7490533
- UPC # 190735008515
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 40 in x 90 ft x 1 in |
Nominal Height | 40 in |
Nominal Width | 90 ft |
Actual Filter Size | 40 in x 90 ft x 3/4 in |
Actual Height | 40 in |
Actual Width | 90 ft |
Media Roll Length | 90 ft. |
Media Roll Width | 40" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 40 in x 90 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Blower Assembly (97015159)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 13/64 in W, 16 3/8 in L (BGPB12)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 8 1/2 in H. (A134)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ0)
- AIR HANDLER 12" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B755)
- AIR HANDLER 15" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (2GFG7)
- AIR HANDLER 12 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GHZ2)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B687)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U590)
- AIR HANDLER 10" x 10" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U639)
- AIR HANDLER 36 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ72)
- Air Handler Filter Media