Shop All Filter Media
Air Handler
40 in x 20 ft x 1 in Fiberglass Air Filter Roll Less Than 5 MERV
Mfr # 2DVX3
Zoro # G7449382
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 40 in x 20 ft x 1 in
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 20 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DVX3
- Zoro # G7449382
- UPC # 190735002605
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 40 in x 20 ft x 1 in |
Nominal Height | 40 in |
Nominal Width | 20 ft |
Actual Filter Size | 40 in x 20 ft x 3/4 in |
Actual Height | 40 in |
Actual Width | 20 ft |
Media Roll Length | 20 ft. |
Media Roll Width | 40" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 40 in x 20 ft x 1 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications General Use, Media Material Fiberglass, Surface Tackifier No, Media Color Blue/White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.10 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 70' Tube Length, 200000 BTU (SPS200-70-TG-N5)
- DAIKIN Pressure Transducer Cable, 15 ft. (074667502)
- DUNDAS JAFINE Connector 4in Aluminum Duct (FDC4)
- TPI Tip Over Switch, (PCH) (3121200)
- AIR HANDLER 12" x 12" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W093)
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- AIR HANDLER 18" x 18" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W089)
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W104)
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ67)
- AIR HANDLER 16" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W090)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 20 x 25 x 1 (HDA3173)
- Air Handler Filter Media