Shop All Filter Media
Air Handler
40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2GGC7
Zoro # G7459636
product price: $177.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 40 in x 135 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGC7
- Zoro # G7459636
- UPC # 190735008348
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 40 in x 135 ft x 1 in |
Nominal Height | 40 in |
Nominal Width | 135 ft |
Actual Filter Size | 40 in x 135 ft x 1/2 in |
Actual Height | 40 in |
Actual Width | 135 ft |
Media Roll Length | 135 ft. |
Media Roll Width | 40" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 40 in x 135 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUX Decorative PVC Line Cover Tubing Kit for Ductless Mini Split Air Conditioner, Heat Pump, 6.5ft (AUX-PARTS-LINESET)
- SWAMPNESS MONSTER Cover for Cooler, SWMP-36, Black, Vinyl (SWMP-36-CVR)
- HONEYWELL Th135-01-B Aube 24V (TH135-01-B)
- AIR HANDLER Fiberglass Air Filter, 20x24x1", MERV 5 (5C460)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C443)
- AIR HANDLER 60 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN3)
- AIR HANDLER 36 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ65)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- AIR HANDLER 25 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRW2)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY1)
- AIR HANDLER 20 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C442)
- Air Handler Filter Media