Shop All Ring & Link Panel Filters
Air Handler
4-Ply Ring Panel Air Filter, 20x24"
Mfr # 54FE77
Zoro # G9183268
original price:
$9.27
5% off
new price: $8.79
/ea
Sold in multiples of 24 for $210.96
$210.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 24 in
- Number of Sections 1
- Performance Rating MERV 8
- Initial Resistance @ 500 fpm 0.50 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE77
- Zoro # G9183268
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 24 in |
Actual Width | 23 1/4 in |
Actual Height | 19 1/4 in |
Air Filter Width | 20" |
Air Filter Height | 24" |
Actual Filter Size | 19-1/4 in x 23-1/4 in x 1 in |
Nominal Filter Size | 20x24x1 |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 24 in, Number of Sections 1, Filter Efficiency - Air Filters 45 Percent, Media Material Synthetic, Number of Ply 4, Media Color Yellow, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Electric Infrared Heater, 120V, 1500W (DGS-Z1-A15)
- BROAN Motor Single Shaft (97008583)
- OCEAN AIRE 40' Hose Kit for OWC 18's & 24's (HK-5QC)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 24H x 2D, Pleated, MERV 8 (B2308753)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 40" Length (2GFZ3)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x30" (2DXT7)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x88" (2JVD7)
- AIR HANDLER 2-Ply Link Air Filter, 25x25", 300" Length (2JRT6)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x56" (2JVK9)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 120" Length (2GHX6)
- Air Handler Ring & Link Panel Filters