Shop All Filter Frames, Clips & Gaskets
Air Handler
4" Pigtail Panel Holding Clips, 12 pk.
Mfr # 5E907
Zoro # G7521035
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Style Pigtail
- Actual Length 4 in
- For Use With 4 in Filter
- Material Galvanized steel
- Number Required 2 Per Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5E907
- Zoro # G7521035
- UPC # 190735020685
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Actual Length | 4 in |
Details
Clip Style | Pigtail |
For Use With | 4 in Filter |
Item | Air Filter Holding Clip |
Material | Galvanized steel |
Number Required | 2 Per Filter |
Mounting Style | 4" Pigtail |
Air Filter Item | Air Filter Holding Clip |
Number of Clips Required | 4 |
Clip Wire Gauge | 18 ga |
Description
Air Filter Holding Clip, Clip Style Pigtail, For Use With 4 in Filter, Number of Clips Required 4, Actual Length 4 in, Clip Wire Gauge 18 ga, Material Galvanized Steel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 6 in. ID x 25 ft. Length (01-225)
- BECKETT 2459U Blower Wheel For Af (2459U)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYU2)
- AIR HANDLER Pad Holding Frame, 20x25x2" (5W069)
- AIR HANDLER Pad Holding Frame, 20x25x1" (5W075)
- AIR HANDLER 1" Pigtail Filter Holding Clips, 12 pk. (5E904)
- AIR HANDLER Pad Holding Frame, 25x25x1" (5W083)
- AIR HANDLER Pad Holding Frame, 20x20x2" (5W070)
- AIR HANDLER Pad Holding Frame, 12x12x1" (5W082)
- LOCHINVAR Gkt2451K Gasket, Burner (GKT2451K)
- Air Handler Filter Frames, Clips & Gaskets