Shop All Pleated Air Filters
Air Handler
36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG51
Zoro # G3317679
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 8.4 in
- Actual Height 36 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 45GG51
- Zoro # G3317679
- UPC # 190735017791
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 36 in |
Actual Outside Dia. | 14.25 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Item | Filters |
Abrasion Resistance | Good |
Configuration | 14/4 in Rolled Flange, Expanded Out, Helix Inner Core |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Description
Filters, Actual Height 36 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 14.25 in, MERV 12, Configuration 14/4 in Rolled Flange, Expanded Out, Helix Inner Core, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF 26 in. x 6 ft. Bronze Polycarbonate Roof Panel, 10PK (401010)
- GOODWAY TECHNOLOGIES Flexible shaft 35' for 7/16"-1/2" ID Tubes (GTC-702-35)
- DURAVENT PELLETVENT WALL STRAP 3"" (3PVL-WS1R)
- AAF FLANDERS 20x25x4 Pleated Air Filter, MERV 13 (90013.042025)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 13, High Capacity, Synthetic, 2EKH9, White (2EKH9)
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 11 (54FF05)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ9)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYV6)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT6)
- ALL-FILTERS 24X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (24301.12 6PK)
- Air Handler Pleated Air Filters