Shop All Pleated Air Filters
Air Handler
36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11
Mfr # 45GG84
Zoro # G3317347
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Spunbond Polyester
- Actual Inside Dia. 8.4 in
- Actual Height 36 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 45GG84
- Zoro # G3317347
- UPC # 190735018125
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 36 in |
Actual Outside Dia. | 12.75 in |
Details
Media Type | Spunbond Polyester |
For Use With | Dirt/Dust Particulate Removal |
MERV | 11 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Application | Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting |
Item | Filters |
Configuration | Helix Inner Core, 2 Poly Bands Out |
Abrasion Resistance | Good |
Description
Filters, Actual Height 36 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 12.75 in, MERV 11, Configuration Helix Inner Core, 2 Poly Bands Out, Media Type Spunbond Polyester, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc200E1029 16" X 25" Replacement (FC200E1029)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 8 (6B944)
- MRCOOL E Star DIY 4th Gen 9k BTU Ductless Mini-Split Air Handler 230V (DIY-09-HP-WMAH-230C)
- DAYTON Exhaust Ventilator, 2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A427)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 13, High Capacity, Synthetic, 2EKJ6, White (2EKJ6)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2GHX1)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR84)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 13 (54FF10)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2EKG1)
- ALL-FILTERS 16X20X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16202.10 4PK)
- Air Handler Pleated Air Filters