Shop All Pleated Air Filters
Air Handler
36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11
Mfr # 45GG54
Zoro # G3317645
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Cellulose
- Actual Inside Dia. 8.4 in
- Actual Height 36 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 45GG54
- Zoro # G3317645
- UPC # 190735017821
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 8.4 in |
Actual Height | 36 in |
Actual Outside Dia. | 12.75 in |
Details
Media Type | Cellulose |
For Use With | Dirt/Dust Particulate Removal |
MERV | 11 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Abrasion Resistance | Good |
Configuration | Expanded Metal Inner and Outer Core, Wheelabrator Flange |
Application | Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting |
Item | Filters |
Description
Filters, Actual Height 36 in, Actual Inside Dia. 8.4 in, Actual Outside Dia. 12.75 in, MERV 11, Configuration Expanded Metal Inner and Outer Core, Wheelabrator Flange, Media Type Cellulose, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Downrod, 48", Cottage White (99204)
- AIR HANDLER 16" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W097)
- DAYTON Tubeaxial Fan, Blade Diameter 12 in, 19 3/4 in H, 14 7/16 in W (166203A)
- DAYTON Louver, Wall Opening 24 x 24 In, Aluminum (4FZF4)
- AIR HANDLER 15x23x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ8)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 8 (6B973)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 11 (2DYR6)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR3)
- AIR HANDLER 8x28x1 Synthetic Pleated Air Filter, MERV 7 (21C078)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (3GUY4)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (38ZC96)
- Air Handler Pleated Air Filters