Shop All Filter Media
Air Handler
36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black
Mfr # 6U590
Zoro # G7582854
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 36 in x 25 ft x 1/4 in
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 20 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U590
- Zoro # G7582854
- UPC # 190735027332
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 36 in x 25 ft x 1/4 in |
Nominal Height | 36 in |
Nominal Width | 25 ft |
Actual Filter Size | 36 in x 25 ft x 1/4 in |
Actual Height | 36 in |
Actual Width | 25 ft |
Media Roll Width | 36" |
Media Roll Length | 25 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 36 in x 25 ft x 1/4 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications General Use, Media Material Foam, Surface Tackifier No, Media Color Black, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Air Separator, 150psi, 240, Automatic (49-125T-2)
- SUPCO Liquid Line Dryer, 1/4" ODF, 5"cu. (LLD052S)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-1C)
- AIR HANDLER Ring Panel Air Filter, 16x25" (2DXK2)
- AIR HANDLER 20 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C433)
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- AIR HANDLER 12 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GHZ2)
- AIR HANDLER 36" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White (2GFP7)
- AIR HANDLER 60 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN3)
- AIR HANDLER 30 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ64)
- FILTERS-NOW Filters-NOW DPE20X25X1=DPE 20x25x1 Premier One Air Filter Pack of - 3 (DPE20X25X1=DPE)
- Air Handler Filter Media