Shop All Pleated Air Filters
Air Handler
34.5x11.48" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG56
Zoro # G3317627
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 11.5 in
- Actual Height 34.5 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 16.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 45GG56
- Zoro # G3317627
- UPC # 190735017845
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 11.5 in |
Actual Height | 34.5 in |
Actual Outside Dia. | 16.0 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Configuration | 35/64 in Bolt Hole, Expanded Metal Inner and Outer Core |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Item | Filters |
Abrasion Resistance | Good |
Description
Filters, Actual Height 34.5 in, Actual Inside Dia. 11.5 in, Actual Outside Dia. 16.0 in, MERV 12, Configuration 35/64 in Bolt Hole, Expanded Metal Inner and Outer Core, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL PreCharged 15FT Line Set (NV15-3834)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 10,000 BtuH (WET10A33)
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18181.6 12pk)
- DIAL MFG Dial 138 in. H X 28 in. W Brown Aspen Wood Evaporative Cooler Pad (3415)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF7)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (2EKA2)
- AIR HANDLER 19x35-5/8x1 Synthetic Pleated Air Filter, MERV 8 (54FE86)
- AIR HANDLER 24x24x10 Synthetic Cube Air Filter (2DYN9)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKG6)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2HYD6)
- ALL-FILTERS 18X18X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (18182.10 4PK)
- Air Handler Pleated Air Filters