Shop All Paint Collector Filters
Air Handler
30"x260 ft. Paint Collector Filter Roll, Fiberglass
Mfr # 6C525
Zoro # G2522265
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 30 in x 260 ft x 3 in
- Media Material Fiberglass
- Surface Tackifier No
- Performance Rating MERV 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6C525
- Zoro # G2522265
- UPC # 190735026779
- Country of Origin United States
- Category Paint Collector Filters
Dimensions
Nominal Filter Size | 30 in x 260 ft x 3 in |
Nominal Height | 30 in |
Nominal Width | 260 ft |
Actual Width | 260 ft |
Actual Filter Size | 30 in x 260 ft x 2-3/4 in |
Nominal Depth | 2 1/2 in |
Actual Height | 30 in |
Nominal Length | 260 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 30 in x 260 ft x 3 in, Performance Rating MERV 5, Filter Efficiency - Air Filters 45 Percent, Common Applications Paint Collection, Media Material Fiberglass, Surface Tackifier No, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Switch and Knob (VEGZS-6-5AG)
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5E)
- ELIMA-DRAFT Elima-Draft ELMDFTCOMSLD3471, Commercial Solid Vent Cover for 24" x 24" Diffusers (ELMDFTCOMSLD3471)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 20psi Open, 45psi Close (RHS-2045)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 50 pk. (6W751)
- AIR HANDLER 60"x260 ft. Paint Collector Filter Roll, Fiberglass (6B843)
- AIR HANDLER 45"x36 ft. Paint Collector Filter Roll, Paper (54FF14)
- AIR HANDLER 41"x260 ft. Paint Collector Filter Roll, Fiberglass (6C527)
- AIR HANDLER 40"x20 ft. Paint Collector Filter Roll, Paper (6B836)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 30 pk. (6W750)
- AIR HANDLER 40"x40 ft. Paint Collector Filter Roll, Paper (6B834)
- Air Handler Paint Collector Filters