Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 22x25"
Mfr # 2DVY5
Zoro # G2837731
Sold in multiples of 24 for $1,012.56
$1,012.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 22 in
- Section Width 25 in
- Number of Sections 1
- Performance Rating MERV 8
- Filter Efficiency 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DVY5
- Zoro # G2837731
- UPC # 190735002704
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 22 in |
Section Width | 25 in |
Height | 22" |
Actual Height | 21 1/4 in |
Nominal Filter Size | 22x25x1 |
Air Filter Width | 25" |
Actual Filter Size | 21-1/4 in x 24-1/4 in x 1 in |
Air Filter Height | 22" |
Actual Width | 24 1/4 in |
Width | 25" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 22 in, Section Width 25 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Gas Valve, Nat/LP, Direct, 24VAC, 3.0 to 5.0" WC, 0.4 to 0.5A (VR9205Q1507)
- KOCH Std Cap Filter, Antmcrbl Pleat, 20x24x1" (102-061-017)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- EVERPURE Cartridge, Water Filter -Ec210 (EV9534-26)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x25" (2DXX7)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 96" Length (2DWF2)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 480" Length (2GHF5)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 80" Length (2DYL4)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- Air Handler Ring & Link Panel Filters