Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 22x22"
Mfr # 6B796
Zoro # G3781531
product price: $12.79
/ea
Sold in multiples of 24 for $306.96
$306.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 22 in
- Section Width 22 in
- Number of Sections 1
- Performance Rating MERV 8
- Removes Particles Down To 3.0 to 10.0 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B796
- Zoro # G3781531
- UPC # 190735024737
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 22 in |
Section Width | 22 in |
Actual Width | 21 1/4 in |
Air Filter Width | 22" |
Actual Filter Size | 21-1/4 in x 21-1/4 in x 1 in |
Nominal Filter Size | 22x22x1 |
Air Filter Height | 22" |
Actual Height | 21 1/4 in |
Height | 22" |
Width | 22" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 22 in, Section Width 22 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Brown (4120-08)
- MULTIFAN Vostermans Mechanical Thermostat For Fan Or Heater Single Pole (TT15WDCAM1C)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 96" Length (2DWL6)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x24" (6B826)
- AIR HANDLER 3-Ply Link Air Filter, 16x20", 480" Length (6B817)
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 48" Length (2DXD3)
- AIR HANDLER 3-Ply Link Air Filter, 16x10", 40" Length (2DWA6)
- Air Handler Ring & Link Panel Filters