Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 20x88"
Mfr # 2JVD7
Zoro # G6638703
product price: $37.59
/ea
Sold in multiples of 6 for $225.54
$225.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 88 in
- Number of Sections 1
- Link Filter Total Width 88 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVD7
- Zoro # G6638703
- UPC # 190735013328
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 88 in |
Link Filter Total Width | 88 in |
Actual Width | 87 1/4 in |
Section Height | 20" |
Actual Filter Size | 19-1/4 in x 87-1/4 in x 1 in |
Section Length | 88" |
Actual Height | 19 1/4 in |
Link Filter Total Length | 88" |
Nominal Filter Size | 20x88x1 |
Total Length | 88" |
Nominal Width | 88 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 88 in, Number of Sections 1, Link Filter Total Width 88 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS 7,000 BTU Portable Air Conditioner (LP0721WSR)
- MCDONNELL & MILLER Replacement Valve Assembly (339900)
- HESSAIRE Evaporative Cooler Pad, 41 1/4" H, 29" W (SCP240)
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM (20B4WV-W-G)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 120" Length (2DVY9)
- AIR HANDLER 3-Ply Link Air Filter, 20x15", 90" Length (2DWL5)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU2)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 80" Length (2DWK8)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 48" Length (2DXD3)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 48" Length (2DWH7)
- Air Handler Ring & Link Panel Filters