Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 20x42"
Mfr # 2JVK7
Zoro # G2836130
product price: $25.65
/ea
Sold in multiples of 8 for $205.20
$205.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 42 in
- Number of Sections 1
- Link Filter Total Width 42 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVK7
- Zoro # G2836130
- UPC # 190735013762
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 42 in |
Link Filter Total Width | 42 in |
Total Length | 42" |
Actual Width | 41 1/4 in |
Nominal Filter Size | 20x42x1 |
Section Length | 42" |
Link Filter Total Length | 42" |
Section Height | 20" |
Actual Filter Size | 19-1/4 in x 41-1/4 in x 1 in |
Actual Height | 19 1/4 in |
Nominal Width | 42 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 42 in, Number of Sections 1, Link Filter Total Width 42 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x20x1 FBG Furn Filter (10055.01202)
- TEKMAR 070 Outdoor Sensor (070)
- NATIONAL GUARD Louver, No Vision, 12 x 12 (L-700-BF-12x12)
- CHAMPION COOLER Bearing For Wm47-Squirel Cage (110351-001)
- AIR HANDLER Ring Panel Air Filter, 20x20x1, MERV 8 (163K18)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 80" Length (2DYL4)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x44" (2JVD3)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 100" Length (2GGU2)
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 600" Length (6B783)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x56" (2JVK9)
- Air Handler Ring & Link Panel Filters