Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 20x22"
Mfr # 2DVY4
Zoro # G2837740
Sold in multiples of 24 for $250.80
$250.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 22 in
- Number of Sections 1
- Performance Rating MERV 8
- Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DVY4
- Zoro # G2837740
- UPC # 190735002698
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 22 in |
Height | 20" |
Actual Width | 21 1/4 in |
Nominal Filter Size | 20x22x1 |
Air Filter Width | 22" |
Actual Filter Size | 19-1/4 in x 21-1/4 in x 1 in |
Air Filter Height | 20" |
Width | 22" |
Actual Height | 19 1/4 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 22 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO LINT TRAP KIT W/DUCT (LTF)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- EMBASSY INDUSTRIES Embassy 24in Panel Track Heater w/ 3/4in Element (5612231202)
- DAYTON Pedestal MountWheelKit For 1ZCP2D, 1ZCP3D (40PR87)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 120" Length (2DWN8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 24x24" (2GHH3)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 80" Length (2DWZ3)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 120" Length (2DVY9)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x22" (2DXU7)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- Air Handler Ring & Link Panel Filters