Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 20x110"
Mfr # 2JVD9
Zoro # G6411167
product price: $47.35
/ea
Sold in multiples of 4 for $189.40
$189.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 110 in
- Number of Sections 1
- Link Filter Total Width 110 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVD9
- Zoro # G6411167
- UPC # 190735013342
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 110 in |
Link Filter Total Width | 110 in |
Section Height | 20" |
Total Length | 110" |
Link Filter Total Length | 110" |
Nominal Filter Size | 20x110x1 |
Actual Height | 19 1/4 in |
Actual Width | 109 1/4 in |
Section Length | 110" |
Actual Filter Size | 19-1/4 in x 109-1/4 in x 1 in |
Nominal Width | 110 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 110 in, Number of Sections 1, Link Filter Total Width 110 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x30x1 Synthetic Pleated Air Filter, MERV 7 (21C052)
- CARRIER Motor, 1/5 HP, 208-230V, 950 rpm, 48 Frame (HC35AE230)
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in. (4KCC9)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (6B803)
- AIR HANDLER 3-Ply Link Air Filter, 24x20", 480" Length (6B792)
- AIR HANDLER Ring Panel Air Filter, 14x20" (2DXK8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x20" (6B818)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 60" Length (2GJF6)
- Air Handler Ring & Link Panel Filters