Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 18x24"
Mfr # 6B810
Zoro # G3780567
product price: $10.05
/ea
Sold in multiples of 24 for $241.20
$241.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 18 in
- Section Width 24 in
- Number of Sections 1
- Performance Rating MERV 8
- Actual Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B810
- Zoro # G3780567
- UPC # 190735024874
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 18 in |
Section Width | 24 in |
Width | 24" |
Height | 18" |
Actual Filter Size | 17-1/4 in x 23-1/4 in x 1 in |
Air Filter Width | 24" |
Actual Width | 23 1/4 in |
Nominal Filter Size | 18x24x1 |
Air Filter Height | 18" |
Actual Height | 17 1/4 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 18 in, Section Width 24 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Comet 52" 5-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED Light (7224200)
- MEC Leak Test Kit with 1/4 Flare Valves (ME-QTG16B)
- DAYTON Bearing Support with Bearing (VTSYT97LIBSG)
- SUPCO Hard Start Kit, Relay, Overload and Start Capacitor, 115 Volts (RCO410)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 15x20" (2DXT1)
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 75" Length (2DXF3)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 12x24" (2DXR7)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x88" (2JVD7)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 64" Length (2DWU1)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x56" (2JVK9)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x25" (2DXZ7)
- Air Handler Ring & Link Panel Filters