Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 16x25"
Mfr # 6B813
Zoro # G3782676
product price: $8.99
/ea
Sold in multiples of 24 for $215.76
$215.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 25 in
- Number of Sections 1
- Performance Rating MERV 8
- Filter Efficiency 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B813
- Zoro # G3782676
- UPC # 190735024904
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 25 in |
Height | 16" |
Nominal Filter Size | 16x25x1 |
Actual Filter Size | 15-1/4 in x 24-1/4 in x 1 in |
Air Filter Width | 25" |
Actual Width | 24 1/4 in |
Actual Height | 15 1/4 in |
Width | 25" |
Air Filter Height | 16" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 25 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Vacuum Pump, 12 CFM, 5 Microns, DC, Industrial Grade (NP12DM)
- DAYTON Blower, 7 1/2 In (7C038)
- GRILLERS GOLD BBQ WD PELLET CHRCL 20LB (GGCC20)
- FROST KING Heat Cable Wtr Pipe 12' (HC12A)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 120" Length (2DVY9)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 80" Length (2DXF7)
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 100" Length (2DXA8)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 72" Length (2DVY7)
- Air Handler Ring & Link Panel Filters