Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 16x16"
Mfr # 6B821
Zoro # G3782414
Sold in multiples of 24 for $176.40
$176.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 16 in
- Number of Sections 1
- Performance Rating MERV 8
- Nominal Filter Size 16x16x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B821
- Zoro # G3782414
- UPC # 190735024980
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 16 in |
Nominal Filter Size | 16x16x1 |
Actual Height | 15 1/4 in |
Actual Filter Size | 15-1/4 in x 15-1/4 in x 1 in |
Height | 16" |
Air Filter Width | 16" |
Width | 16" |
Actual Width | 15 1/4 in |
Air Filter Height | 16" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 16 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND COMPRESSOR 208/230v 3Ph R410A 38000btu (ZP38K5E-TF5-800)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 1", MERV 8 (102-740-004)
- PERFECT AIRE Wired Control Wall Thermostat, LCD Screen, Wall Mount (2PAMS-WIRE-CON)
- KESTREL Replacement Impeller (0801)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 80" Length (2DYL4)
- AIR HANDLER 3-Ply Link Air Filter, 16x10", 40" Length (2DWA6)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 64" Length (2DWU1)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8 (5W422)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 120" Length (2DXJ4)
- Air Handler Ring & Link Panel Filters