Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 14x24"
Mfr # 6B826
Zoro # G6106651
product price: $9.99
/ea
Sold in multiples of 24 for $239.76
$239.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 14 in
- Section Width 24 in
- Number of Sections 1
- Performance Rating MERV 8
- Air Flow @ 500 fpm 1,968 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B826
- Zoro # G6106651
- UPC # 190735025031
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 14 in |
Section Width | 24 in |
Actual Width | 23 1/4 in |
Nominal Filter Size | 14x24x1 |
Actual Filter Size | 13-1/4 in x 23-1/4 in x 1 in |
Air Filter Height | 14" |
Actual Height | 13 1/4 in |
Height | 14" |
Width | 24" |
Air Filter Width | 24" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 14 in, Section Width 24 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Square Perforated Diffusers, White, 20 PK (STR-PERF-2238-20PK)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01616)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG32)
- SUPCO Contactor, 30A, 24V, 2 Pole (DP30242)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 75" Length (2DXF3)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x20" (6B818)
- Air Handler Ring & Link Panel Filters