Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 14x20"
Mfr # 6B827
Zoro # G3781005
product price: $9.15
/ea
Sold in multiples of 24 for $219.60
$219.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 14 in
- Section Width 20 in
- Number of Sections 1
- Performance Rating MERV 8
- Removes Particles Down To 3.0 to 10.0 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B827
- Zoro # G3781005
- UPC # 190735025048
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 14 in |
Section Width | 20 in |
Actual Filter Size | 13-1/4 in x 19-1/4 in x 1 in |
Actual Width | 19 1/4 in |
Width | 20" |
Height | 14" |
Air Filter Height | 14" |
Nominal Filter Size | 14x20x1 |
Actual Height | 13 1/4 in |
Air Filter Width | 20" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 14 in, Section Width 20 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 003898F Millivolt 3/4" X 3/4" (003898F)
- ALL-FILTERS 18X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18241.C 6PK)
- HESSAIRE PRODUCTS. Hessaire 36" Direct Drive Box Fan 36D370-N, 1/2HP, 1PH, 11070 CFM (36D370-N)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-1)
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length (2JVX2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x24" (2DXY1)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 576" Length (6B828)
- AIR HANDLER 3-Ply Link Air Filter, 25x10", 40" Length (2DYC2)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 48" Length (2DWA9)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- Air Handler Ring & Link Panel Filters