Shop All Ring & Link Panel Filters
Air Handler
3-Ply Ring Panel Air Filter, 10x10"
Mfr # 6B833
Zoro # G3782335
product price: $7.59
/ea
Sold in multiples of 24 for $182.16
$182.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 10 in
- Section Width 10 in
- Number of Sections 1
- Performance Rating MERV 8
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B833
- Zoro # G3782335
- UPC # 190735025109
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 10 in |
Section Width | 10 in |
Width | 10" |
Air Filter Height | 10" |
Height | 10" |
Actual Height | 9 1/4 in |
Actual Filter Size | 9-1/4 in x 9-1/4 in x 1 in |
Actual Width | 9 1/4 in |
Air Filter Width | 10" |
Nominal Filter Size | 10x10x1 |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 10 in, Section Width 10 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 42 In Dia (4DFU6)
- DAYTON Downblast Less Drive Package, 30-1/2In (4YY10)
- EMPIRE COMFORT SYSTEMS Burner (RH-853)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801205DN)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length (2DWJ1)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- AIR HANDLER 3-Ply Link Air Filter, 16x22", 44" Length (2DWA8)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- Air Handler Ring & Link Panel Filters