Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 25x25", 75" Length
Mfr # 2DXF3
Zoro # G6585293
Sold in multiples of 8 for $400.40
$400.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 25 in
- Number of Sections 3
- Link Filter Total Width 75 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXF3
- Zoro # G6585293
- UPC # 190735004203
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 25 in |
Link Filter Total Width | 75 in |
Nominal Filter Size | 25x75x1 |
Section Height | 25" |
Actual Height | 24 1/4 in |
Total Length | 75" |
Actual Filter Size | 24-1/4 in x 74-1/4 in x 1 in |
Link Filter Total Length | 75" |
Actual Width | 74 1/4 in |
Section Length | 25" |
Nominal Width | 75 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 25 in, Number of Sections 3, Link Filter Total Width 75 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Furnace Cement, High Temperature, 1/2 pt. (35503)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-68NT-0N00S)
- BIG ASS FANS Evaporative Cooler, 6,400/9,700 cfm (E-400-3601)
- AEROSPACE AMERICA 16"x16"x6" HEPA FILTER HI-CAP RATED WOOD FRAME (9145-03)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8 (5W422)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x132" (2JUR8)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 120" Length (2DWN8)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- Air Handler Ring & Link Panel Filters