Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 25x20", 80" Length
Mfr # 2DXF7
Zoro # G7561592
Sold in multiples of 6 for $234.90
$234.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 20 in
- Number of Sections 4
- Link Filter Total Width 80 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXF7
- Zoro # G7561592
- UPC # 190735004227
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 20 in |
Link Filter Total Width | 80 in |
Total Length | 80" |
Section Length | 20" |
Actual Height | 24 1/4 in |
Link Filter Total Length | 80" |
Section Height | 25" |
Actual Filter Size | 24-1/4 in x 79-1/4 in x 1 in |
Nominal Filter Size | 25x80x1 |
Actual Width | 79 1/4 in |
Nominal Width | 80 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 20 in, Number of Sections 4, Link Filter Total Width 80 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, No Vision, 12 x 18 (L-700-BF-12x18)
- HONEYWELL Zd12X8Tz 24V Automatic (ZD12X8TZ)
- JOHNSON CONTROLS Network Sensor, White, NO LOGO (NSB8BPN241-0)
- HONEYWELL HOME Wireless Thermostat, 7 Programs, 3 Heat Pump or 2 Conventional H 2 C, Hardwired (TH9320WF5003)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 576" Length (6B828)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x24" (6B829)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x30" (2DXT7)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x132" (2JUR8)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- Air Handler Ring & Link Panel Filters