Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 25x20", 60" Length
Mfr # 2DXE2
Zoro # G6499534
product price: $41.35
/ea
Sold in multiples of 8 for $330.80
$330.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 8 in
- Number of Sections 8
- Link Filter Total Width 60 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXE2
- Zoro # G6499534
- UPC # 190735004142
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 8 in |
Link Filter Total Width | 60 in |
Link Filter Total Length | 60" |
Section Height | 25" |
Section Length | 20" |
Actual Height | 24 1/4 in |
Nominal Filter Size | 25x60x1 |
Actual Width | 59 1/4 in |
Total Length | 60" |
Actual Filter Size | 24-1/4 in x 59-1/4 in x 1 in |
Nominal Width | 60 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 8 in, Number of Sections 8, Link Filter Total Width 60 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA KMP Vibration Absorber, L 8 1/4 In, SS Braid (VAB3SS)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG4)
- GREENSEAM Round Tee, 7 in Duct Dia, Galvanized Steel, 26 GA, 14 1/2 in W, 14-1/2" L, 11 in H (GRFTJ7GA26)
- DAYTON Filter Guard, 3-1/8"x3-1/8" (31CC63)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 100" Length (2DWL9)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" (6B831)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x24" (6B826)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 480" Length (2GHF5)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 120" Length (2DXJ4)
- AIR HANDLER 3-Ply Link Air Filter, 16x22", 44" Length (2DWA8)
- Air Handler Ring & Link Panel Filters