Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 25x20", 200" Length
Mfr # 2DXN7
Zoro # G7123164
Sold in multiples of 2 for $559.98
Free Shipping & Returns
$559.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 20 in
- Number of Sections 10
- Link Filter Total Width 200 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXN7
- Zoro # G7123164
- UPC # 190735004548
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 20 in |
Link Filter Total Width | 200 in |
Section Length | 20" |
Actual Width | 199 1/4 in |
Nominal Filter Size | 25x200x1 |
Total Length | 200" |
Section Height | 25" |
Link Filter Total Length | 200" |
Actual Height | 24 1/4 in |
Actual Filter Size | 24-1/4 in x 199-1/4 in x 1 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 20 in, Number of Sections 10, Link Filter Total Width 200 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEM3455 energy meter - Modbus - 1 DI - 1 DO - multi-tariff - LVCT (A9MEM3455)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00013)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- ALL-FILTERS 16X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16242.11 4PK)
- AIR HANDLER 1-Ply Link Air Filter, 16x20", 40" Length (2JRV5)
- AIR HANDLER 3-Ply Link Air Filter, 16x20", 480" Length (6B817)
- AIR HANDLER 3-Ply Link Air Filter, 16x22", 44" Length (2DWA8)
- AIR HANDLER 2-Ply Link Air Filter, 16x20", 60" Length (2GFA1)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- AIR HANDLER 1-Ply Link Air Filter, 25x16-2/3", 100" Length (2DYD2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- Air Handler Ring & Link Panel Filters