Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 25x20", 120" Length
Mfr # 2DXJ4
Zoro # G4622326
product price: $58.79
/ea
Sold in multiples of 4 for $235.16
$235.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 20 in
- Number of Sections 6
- Link Filter Total Width 120 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXJ4
- Zoro # G4622326
- UPC # 190735004364
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 20 in |
Link Filter Total Width | 120 in |
Nominal Filter Size | 25x120x1 |
Actual Width | 119 1/4 in |
Actual Filter Size | 24-1/4 in x 119-1/4 in x 1 in |
Total Length | 120" |
Link Filter Total Length | 120" |
Section Height | 25" |
Section Length | 20" |
Actual Height | 24 1/4 in |
Nominal Width | 120 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 20 in, Number of Sections 6, Link Filter Total Width 120 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Flame Sensor Cleaner, 2 in. L, Steel, Red (FSC10)
- PRO1 IAQ PRO1 IAQ Low Voltage Thermostat, Programmable Through App, 1H/1C or 2H/1C, WIFI Enabled (T721i)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H31-FSP-1)
- MAMAC Humidity Sensor (HU-921-VDC-7)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- AIR HANDLER 1-Ply Link Air Filter, 25x16-2/3", 100" Length (2DYD2)
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- AIR HANDLER Ring Panel Air Filter, 20x20x1, MERV 8 (163K18)
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 576" Length (6B828)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 100" Length (2GGU2)
- Air Handler Ring & Link Panel Filters