Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 25x16", 48" Length
Mfr # 2DXD3
Zoro # G9694754
product price: $27.39
/ea
Sold in multiples of 8 for $219.12
$219.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 16 in
- Number of Sections 3
- Link Filter Total Width 48 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXD3
- Zoro # G9694754
- UPC # 190735004098
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 16 in |
Link Filter Total Width | 48 in |
Link Filter Total Length | 48" |
Section Height | 25" |
Actual Height | 24 1/4 in |
Total Length | 48" |
Nominal Filter Size | 25x48x1 |
Actual Filter Size | 24-1/4 in x 47-1/4 in x 1 in |
Section Length | 16" |
Actual Width | 47 1/4 in |
Nominal Width | 48 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 16 in, Number of Sections 3, Link Filter Total Width 48 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ntc Thermst 10KOhm (540-995)
- DAYTON Propeller, Dia 2 In, Bore Dia 3/16 In (2MXY4)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- JOHNSON CONTROLS Intake Air Filter, for A-4400 Series (A-4000-635)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x20" (6B830)
- AIR HANDLER 1-Ply Link Air Filter, 16x16", 32" Length (2JUV4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 576" Length (6B828)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x22" (2DXU7)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x16" (6B821)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x44" (2JVD3)
- Air Handler Ring & Link Panel Filters