Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 25x16", 384" Length
Mfr # 6B788
Zoro # G3351817
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 16 in
- Number of Sections 24
- Link Filter Total Width 384 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B788
- Zoro # G3351817
- UPC # 190735024652
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 16 in |
Link Filter Total Width | 384 in |
Nominal Filter Size | 25x384x1 |
Total Length | 384" |
Section Length | 16" |
Actual Height | 24 1/4 in |
Actual Filter Size | 24-1/4 in x 383-1/4 in x 1 in |
Link Filter Total Length | 384" |
Section Height | 25" |
Actual Width | 383 1/4 in |
Nominal Width | 384 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 16 in, Number of Sections 24, Link Filter Total Width 384 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202025)
- JOHNSON CONTROLS Y350R-1C Power Module (Y350R-1C)
- AIR HANDLER 16 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR85)
- MAID-O-MIST Thermocouple 18' STD Pilot (Thermocouple 18' STD Pilot)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8 (5W422)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 100" Length (2DWN2)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- NOVATEK Ring Filter, PK24 (F4015)
- Air Handler Ring & Link Panel Filters