Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 25x16", 32" Length
Mfr # 2DXC2
Zoro # G7453031
product price: $18.69
/ea
Sold in multiples of 12 for $224.28
$224.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 16 in
- Number of Sections 2
- Link Filter Total Width 32 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXC2
- Zoro # G7453031
- UPC # 190735004043
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 16 in |
Link Filter Total Width | 32 in |
Link Filter Total Length | 32" |
Total Length | 32" |
Actual Height | 24 1/4 in |
Nominal Filter Size | 25x32x1 |
Actual Filter Size | 24-1/4 in x 31-1/4 in x 1 in |
Section Height | 25" |
Actual Width | 31 1/4 in |
Section Length | 16" |
Nominal Width | 32 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 16 in, Number of Sections 2, Link Filter Total Width 32 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Printed Circuit Board (5304471197)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly Film (0631-0300-0501)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- TACO Sr506 6 Zone Switching Relay W/ (SR506)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- AIR HANDLER 1-Ply Link Air Filter, 20x15", 30" Length (2JVH5)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x84" (2JUX4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x25" (2DXX7)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 24x24" (2GHH3)
- AIR HANDLER 1-Ply Link Air Filter, 16x20", 40" Length (2JRV5)
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length (2JVX2)
- Air Handler Ring & Link Panel Filters