Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 25x16", 112" Length
Mfr # 2DXJ2
Zoro # G6936203
product price: $80.95
/ea
Sold in multiples of 3 for $242.85
Free Shipping & Returns
$242.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 16 in
- Number of Sections 7
- Link Filter Total Width 112 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXJ2
- Zoro # G6936203
- UPC # 190735004340
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 16 in |
Link Filter Total Width | 112 in |
Total Length | 112" |
Link Filter Total Length | 112" |
Section Length | 16" |
Actual Width | 111 1/4 in |
Actual Filter Size | 24-1/4 in x 111-1/4 in x 1 in |
Nominal Filter Size | 25x112x1 |
Section Height | 25" |
Actual Height | 24 1/4 in |
Nominal Width | 112 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 16 in, Number of Sections 7, Link Filter Total Width 112 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Valve Body-Line (4A3276-01)
- BROAN Wall Cap, Aluminum (643)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 5 ft. L (4FC5)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 600" Length (2GHG8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 100" Length (2GGU2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT5)
- AIR HANDLER Ring Panel Air Filter, 20x50" (5W425)
- Air Handler Ring & Link Panel Filters