Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 25x14", 70" Length
Mfr # 2DXE8
Zoro # G9694727
product price: $32.89
/ea
Sold in multiples of 4 for $131.56
$131.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 14 in
- Number of Sections 5
- Link Filter Total Width 70 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXE8
- Zoro # G9694727
- UPC # 190735004180
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 14 in |
Link Filter Total Width | 70 in |
Nominal Filter Size | 25x70x1 |
Total Length | 70" |
Actual Filter Size | 24-1/4 in x 69-1/4 in x 1 in |
Actual Width | 69 1/4 in |
Actual Height | 24 1/4 in |
Section Height | 25" |
Link Filter Total Length | 70" |
Section Length | 14" |
Nominal Width | 70 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 14 in, Number of Sections 5, Link Filter Total Width 70 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGT3)
- TRAULSEN Glide Hinge Assembly (SER-28583-00)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- AIR HANDLER 3-Ply Link Air Filter, 20x22", 44" Length (2DWH5)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- AIR HANDLER Ring Panel Air Filter, 20x50" (5W425)
- AIR HANDLER 3-Ply Link Air Filter, 20x18", 36" Length (2DWH1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x20" (2DXF4)
- Air Handler Ring & Link Panel Filters