Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 24x24", 48" Length
Mfr # 2DWT6
Zoro # G9694797
product price: $19.15
/ea
Sold in multiples of 8 for $153.20
$153.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 24 in
- Number of Sections 2
- Link Filter Total Width 48 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWT6
- Zoro # G9694797
- UPC # 190735003640
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 24 in |
Link Filter Total Width | 48 in |
Section Length | 24" |
Section Height | 24" |
Nominal Filter Size | 24x48x1 |
Link Filter Total Length | 48" |
Actual Width | 47 1/4 in |
Total Length | 48" |
Actual Height | 23 1/4 in |
Actual Filter Size | 23-1/4 in x 47-1/4 in x 1 in |
Nominal Width | 48 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 24 in, Number of Sections 2, Link Filter Total Width 48 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 11 (102-500-016)
- REZNOR 146464 Limit Control (146464)
- MALCO Malco 12F 12 in. Folding Tool (12F)
- GORILLA GLUE White Rubber Waterproof Patch & Seal Spray 14 oz (104054)
- AIR HANDLER Ring Panel Air Filter, 14x20" (2DXK8)
- AIR HANDLER 1-Ply Link Air Filter, 20x15", 30" Length (2JVH5)
- AIR HANDLER 2-Ply Link Air Filter, 25x25", 300" Length (2JRT6)
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (6B803)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU2)
- Air Handler Ring & Link Panel Filters