Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 24x20", 80" Length
Mfr # 2DXT2
Zoro # G7601912
Sold in multiples of 6 for $226.14
$226.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 20 in
- Number of Sections 4
- Link Filter Total Width 80 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXT2
- Zoro # G7601912
- UPC # 190735004685
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 20 in |
Link Filter Total Width | 80 in |
Actual Height | 23 1/4 in |
Total Length | 80" |
Actual Filter Size | 23-1/4 in x 79-1/4 in x 1 in |
Section Length | 20" |
Nominal Filter Size | 24x80x1 |
Link Filter Total Length | 80" |
Section Height | 24" |
Actual Width | 79 1/4 in |
Nominal Width | 80 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 20 in, Number of Sections 4, Link Filter Total Width 80 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Fan, 6 In. Dia. (FR160)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- AIR HANDLER Ring Panel Air Filter, 16x25" (2DXK2)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 600" Length (2GHG8)
- AIR HANDLER 1-Ply Link Air Filter, 20x20", 60" Length (2JVR1)
- AIR HANDLER 4-Ply Ring Panel Air Filter, 20x24" (54FE77)
- AIR HANDLER 1-Ply Link Air Filter, 16x20", 40" Length (2JRV5)
- AIR HANDLER 3-Ply Link Air Filter, 20x15", 90" Length (2DWL5)
- Air Handler Ring & Link Panel Filters