Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 24x20", 80" Length
Mfr # 2DWU6
Zoro # G6929885
product price: $39.15
/ea
Sold in multiples of 6 for $234.90
$234.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nominal Height 24 in
- Section Width 20 in
- Number of Sections 4
- Link Filter Total Width 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWU6
- Zoro # G6929885
- UPC # 190735003732
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 20 in |
Link Filter Total Width | 80 in |
Total Length | 80" |
Link Filter Total Length | 80" |
Nominal Filter Size | 24x80x1 |
Section Length | 20" |
Actual Filter Size | 23-1/4 in x 79-1/4 in x 1 in |
Section Height | 24" |
Actual Height | 23 1/4 in |
Actual Width | 79 1/4 in |
Nominal Width | 80 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 20 in, Number of Sections 4, Link Filter Total Width 80 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-730G)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2796-SGL)
- WIEGMANN Thermostat, 2-23/64" H, 1-35/64" W, Gray (TANO14176F)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.11H)
- AIR HANDLER 1-Ply Link Air Filter, 25x16-2/3", 100" Length (2DYD2)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 480" Length (2GHF5)
- AIR HANDLER 3-Ply Link Air Filter, 25x25", 600" Length (6B783)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x24" (6B829)
- Air Handler Ring & Link Panel Filters