Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 24x16", 64" Length
Mfr # 2DWU1
Zoro # G6740517
product price: $37.25
/ea
Sold in multiples of 6 for $223.50
$223.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 16 in
- Number of Sections 4
- Link Filter Total Width 64 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWU1
- Zoro # G6740517
- UPC # 190735003688
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 16 in |
Link Filter Total Width | 64 in |
Section Length | 16" |
Actual Filter Size | 23-1/4 in x 63-1/4 in x 1 in |
Link Filter Total Length | 64" |
Nominal Filter Size | 24x64x1 |
Actual Width | 63 1/4 in |
Section Height | 24" |
Actual Height | 23 1/4 in |
Total Length | 64" |
Nominal Width | 64 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 16 in, Number of Sections 4, Link Filter Total Width 64 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Single Wall Vent Pipe Hanger, 3 In (3VPH)
- AIR HANDLER 16" x 16" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U626)
- ALL-FILTERS 25X25X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (25252.11 6pk+)
- DAYTON Pull Chain Switch (VEPULLCSG)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 80" Length (2DYL4)
- AIR HANDLER 1-Ply Link Air Filter, 20x15", 30" Length (2JVH5)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 480" Length (6B786)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 48" Length (2DWT4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 15x20" (2DXT1)
- YORK Filter O-Ring (028-14404-000)
- Air Handler Ring & Link Panel Filters