Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 24x16", 144" Length
Mfr # 2DXU5
Zoro # G7151891
product price: $63.55
/ea
Sold in multiples of 2 for $127.10
$127.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 16 in
- Number of Sections 9
- Link Filter Total Width 144 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXU5
- Zoro # G7151891
- UPC # 190735004777
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 16 in |
Link Filter Total Width | 144 in |
Actual Filter Size | 23-1/4 in x 143-1/4 in x 1 in |
Link Filter Total Length | 144" |
Actual Width | 143 1/4 in |
Section Length | 144" |
Nominal Filter Size | 24x144x1 |
Total Length | 144" |
Section Height | 24" |
Actual Height | 23 1/4 in |
Nominal Width | 144 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 16 in, Number of Sections 9, Link Filter Total Width 144 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Connector Sleeve, 7 in Duct Dia, Metal, 24 GA, 7 in W, 3-1/2" L, 7 in H (GRQS7GA)
- HOSHIZAKI Packing (428547-01)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN9)
- EASY HEAT Heat Cable F/Pipe 3Ft (AHB013A)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x20" (33E909)
- AIR HANDLER 2-Ply Link Air Filter, 16x20", 60" Length (2GFA1)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 100" Length (2GGV1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- AIR HANDLER 3-Ply Link Air Filter, 24x18", 36" Length (2DWT1)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- Air Handler Ring & Link Panel Filters