Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x25", 75" Length
Mfr # 2DWK5
Zoro # G6096745
product price: $30.89
/ea
Sold in multiples of 8 for $247.12
$247.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 25 in
- Number of Sections 3
- Link Filter Total Width 75 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWK5
- Zoro # G6096745
- UPC # 190735003312
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 25 in |
Link Filter Total Width | 75 in |
Actual Filter Size | 19-1/4 in x 74-1/4 in x 1 in |
Section Length | 25" |
Link Filter Total Length | 75" |
Section Height | 20" |
Nominal Filter Size | 20x75x1 |
Actual Width | 74 1/4 in |
Actual Height | 19 1/4 in |
Total Length | 75" |
Nominal Width | 75 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 25 in, Number of Sections 3, Link Filter Total Width 75 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Portable Humidifier, 2 gal, 1,200 sq. ft., Tower Style (D46 720)
- WEIN Wein Products AS250 Washroom Ionic Air Purifier & Deodorizer (AS250)
- BROAN Grille Cover with Springs (97011308)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-628G)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 80" Length (2DWZ3)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 25x66" (2JRW4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x25" (6B813)
- AIR HANDLER Ring Panel Air Filter, 20x20x1, MERV 8 (163K18)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 600" Length (2GHG8)
- AIR HANDLER Ring Panel Air Filter, 20x50" (5W425)
- Air Handler Ring & Link Panel Filters