Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x25", 50" Length
Mfr # 2JVP8
Zoro # G6141134
product price: $21.55
/ea
Sold in multiples of 12 for $258.60
$258.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 25 in
- Number of Sections 2
- Link Filter Total Width 50 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JVP8
- Zoro # G6141134
- UPC # 190735013953
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 25 in |
Link Filter Total Width | 50 in |
Actual Filter Size | 19-1/4 in x 49-1/4 in x 1 in |
Link Filter Total Length | 50" |
Actual Width | 49 1/4 in |
Total Length | 50" |
Section Height | 20" |
Nominal Filter Size | 20x50x1 |
Section Length | 25" |
Actual Height | 19 1/4 in |
Nominal Width | 50 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 25 in, Number of Sections 2, Link Filter Total Width 50 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102020)
- PASS & SEYMOUR Ceiling Fan Box Installation Kit (55501CC)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 7 (6B989)
- FOSTORIA Electric Infrared Heater, Aluminum, 208V AC (223-30-THA-208V)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 48" Length (2DXD3)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 72" Length (2DVY7)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x24" (6B826)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x20" (6B818)
- Air Handler Ring & Link Panel Filters