Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x25", 50" Length
Mfr # 2DWJ1
Zoro # G9694867
product price: $20.69
/ea
Sold in multiples of 12 for $248.28
$248.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 25 in
- Number of Sections 2
- Link Filter Total Width 50 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWJ1
- Zoro # G9694867
- UPC # 190735003220
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 25 in |
Link Filter Total Width | 50 in |
Nominal Filter Size | 20x50x1 |
Actual Height | 19 1/4 in |
Actual Width | 49 1/4 in |
Section Height | 20" |
Actual Filter Size | 19-1/4 in x 49-1/4 in x 1 in |
Link Filter Total Length | 50" |
Section Length | 25" |
Total Length | 50" |
Nominal Width | 50 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 25 in, Number of Sections 2, Link Filter Total Width 50 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- HONEYWELL V8043F1051 24V Zone Valve (V8043F1051)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31002-G)
- SEALED UNIT PARTS CO Supco® Coolpressor High-Powered Magnetic Compressor Cooler (CPPRO)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x25" (6B813)
- AIR HANDLER 3-Ply Link Air Filter, 20x15", 90" Length (2DWL5)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- AIR HANDLER 2-Ply Link Air Filter, 25x25", 300" Length (2JRT6)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x42" (2JVK7)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x132" (2JUR8)
- Air Handler Ring & Link Panel Filters