Shop All Ring & Link Panel Filters
Air Handler
3-Ply Link Air Filter, 20x24", 72" Length
Mfr # 2DWK3
Zoro # G6489077
product price: $29.85
/ea
Sold in multiples of 8 for $238.80
$238.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 24 in
- Number of Sections 3
- Link Filter Total Width 72 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWK3
- Zoro # G6489077
- UPC # 190735003305
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 24 in |
Link Filter Total Width | 72 in |
Actual Width | 71 1/4 in |
Total Length | 72" |
Section Height | 20" |
Link Filter Total Length | 72" |
Actual Filter Size | 19-1/4 in x 71-1/4 in x 1 in |
Section Length | 24" |
Actual Height | 19 1/4 in |
Nominal Filter Size | 20x72x1 |
Nominal Width | 72 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 24 in, Number of Sections 3, Link Filter Total Width 72 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Splash Guard (PR-40)
- ALLANSON Gas Burner Ignitor, Single Pole (2265-TP)
- ENERCO GROUP Heatstar 14" Dia. Duct Adapter For Indirect Fired Forced Air Kerosene Heater, Black (F105111)
- VELAN Flanged 675PSI 3/4In Steam Trap (NAVYMKII)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x84" (2JUX4)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length (2JVX2)
- AIR HANDLER 1-Ply Link Air Filter, 25x16-2/3", 100" Length (2DYD2)
- AIR HANDLER 3-Ply Link Air Filter, 16x10", 40" Length (2DWA6)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 80" Length (2DYL4)
- Air Handler Ring & Link Panel Filters